Siemon MX-E4F-80 MAX® Flat Duplex Modular Mounting Frames, 4-Port, Light Ivory | Graybar Store
Siemon - MAX® Flat Duplex Modular Mounting Frames, 4-Port, Light Ivory - MX-E4F-80
+ / - Hover over image to Zoom
Other Views

    MAX® Flat Duplex Modular Mounting Frames, 4-Port, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-E4F-80
    SKU: 97188512
    $3.97
    Checking Pricing
         
    No. of Ports:4
    Color:Light Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E4F-80
    • Color Light Ivory
    • Type Mounting Frames
    • No. of Ports 4
    • Country of Origin 99 - Multiple
    Product Overview:
    Light Ivory flat duplex modular mounting frame, 4-port.
    • Duplex mounting
    • Enhanced with mounting ears for a flushed design
    • Light Ivory, 4-Port