Siemon MX-E4F-02 MAX® Flat Duplex Modular Mounting Frames, 4-Port, Ivory | Graybar Store
Siemon - MAX® Flat Duplex Modular Mounting Frames, 4-Port, Ivory - MX-E4F-02
+ / - Hover over image to Zoom
Other Views

    MAX® Flat Duplex Modular Mounting Frames, 4-Port, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-E4F-02
    SKU: 97188502
    $3.57
    Checking Pricing
         
    No. of Ports:4
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E4F-02
    • Color Ivory
    • Type Mounting Frames
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Ivory flat duplex modular mounting frame, 4-port.
    • Duplex mounting
    • Enhanced with mounting ears for a flushed design
    • Ivory, 4-Port