Siemon MX-F1-LCU-01C MAX® Fiber Adapter Module | Graybar Store
Siemon - MAX® Fiber Adapter Module - MX-F1-LCU-01C
+ / - Hover over image to Zoom
Other Views

    MAX® Fiber Adapter Module

    Manufacturer: Siemon
    Manufacturer #: MX-F1-LCU-01C
    SKU: 25407573
    $16.00
    Checking Pricing
         
    Color:Black
    Fiber Count:2
    Adapter Type Front:Flat
    Fiber Category:Multimode/Singlemode
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-F1-LCU-01C
    • Color Black
    • Connector Type SC
    • Adapter Type Front Flat
    • Fiber Category Multimode/Singlemode
    • Fiber Count 2
    • No. of Adapters 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Flat Module, Black