Siemon MX6-F80 MAX 6® Flat UTP Modules, Light Ivory | Graybar Store
Siemon - MAX 6® Flat UTP Modules, Light Ivory - MX6-F80
+ / - Hover over image to Zoom
Other Views

    MAX 6® Flat UTP Modules, Light Ivory

    Manufacturer: Siemon
    Manufacturer #: MX6-F80
    SKU: 99420786
    $7.19
    Checking Pricing
         
    Color:Light Ivory
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F80
    • Color Light Ivory
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 6® Cat 6 light ivory flat UTP module, 1-port.
    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear