Siemon MX6-06 MAX 6® Angled UTP Modules, Blue | Graybar Store
Siemon - MAX 6® Angled UTP Modules, Blue - MX6-06
+ / - Hover over image to Zoom
Other Views

    MAX 6® Angled UTP Modules, Blue

    Manufacturer: Siemon
    Manufacturer #: MX6-06
    SKU: 99538493
    $7.19
    Checking Pricing
         
    Color:Blue
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-06
    • Color Blue
    • Category Cat 6
    • Termination Style Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 6® Cat 6 blue angled UTP module, 1-port.
    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear