Siemon MX6-20 MAX 6® Angled UTP Modules | Graybar Store
Siemon - MAX 6® Angled UTP Modules - MX6-20
+ / - Hover over image to Zoom
Other Views

    MAX 6® Angled UTP Modules

    Manufacturer: Siemon
    Manufacturer #: MX6-20
    SKU: 98390355
    $7.19
    Checking Pricing
         
    Color:Ivory
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-20
    • Color Ivory
    • Category Cat 6
    • Connector Type UTP
    • Termination Style Punch Down
    • No. of Ports 1
    • Flammability Rating UL
    • Wiring Configuration T568A; T568B
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 6® Cat 6 ivory angled UTP module, 1-port.
    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear