Siemon MAX 6® Angled UTP Modules | Graybar Store
Siemon - MAX 6® Angled UTP Modules
+ / - Hover over image to Zoom
Other Views

    MAX 6® Angled UTP Modules

    Manufacturer: Siemon
         

    Siemon's Angled MAX 6 modules exceeds category 6 performance specifications. Compact design is ideal for high density applications.

    • Compact design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear
    See More >>
    • Manufacturer Siemon
    • Category Cat 6
    • Termination Style Punchdown
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Color
    No. of Ports
    Adapter Type Front
    Price
    MX6-02
    98390349
    White
    1
    $
    7
    .19
    /
    EA
    98390349
    Color
    White
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-20
    98390355
    Ivory
    1
    $
    7
    .19
    /
    EA
    98390355
    Color
    Ivory
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-09
    99507384
    Orange
    1
    $
    7
    .19
    /
    EA
    99507384
    Color
    Orange
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-04
    98390353
    Grey
    1
    $
    7
    .19
    /
    EA
    98390353
    Color
    Grey
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-80
    98390357
    Light Ivory
    1
    $
    7
    .19
    /
    EA
    98390357
    Color
    Light Ivory
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-06
    99538493
    Blue
    1
    $
    7
    .19
    /
    EA
    99538493
    Color
    Blue
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-03
    99659917
    Red
    1
    $
    7
    .19
    /
    EA
    99659917
    Color
    Red
    No. of Ports
    1
    Adapter Type Front
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-F25
    25627679
    Bright White
    Flat
    $
    7
    .93
    /
    EA
    25627679
    Color
    Bright White
    No. of Ports
    Adapter Type Front
    Flat
    $
    7
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-05
    22061837
    Yellow
    Angled
    $
    7
    .19
    /
    EA
    22061837
    Color
    Yellow
    No. of Ports
    Adapter Type Front
    Angled
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-F04
    99423980
    Grey
    Flat
    $
    7
    .19
    /
    EA
    99423980
    Color
    Grey
    No. of Ports
    Adapter Type Front
    Flat
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-01
    98390346
    Black
    Angled
    $
    7
    .19
    /
    EA
    98390346
    Color
    Black
    No. of Ports
    Adapter Type Front
    Angled
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-07
    25026569
    Green
    Angled
    $
    7
    .19
    /
    EA
    25026569
    Color
    Green
    No. of Ports
    Adapter Type Front
    Angled
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-F09
    99500809
    Orange
    Flat
    $
    7
    .19
    /
    EA
    99500809
    Color
    Orange
    No. of Ports
    Adapter Type Front
    Flat
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MX6-F07
    22125151
    Green
    Flat
    $
    7
    .19
    /
    EA
    22125151
    Color
    Green
    No. of Ports
    Adapter Type Front
    Flat
    $
    7
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390349 SKU, 98390349 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390355 SKU, 98390355 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507384 SKU, 99507384 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390353 SKU, 98390353 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390357 SKU, 98390357 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538493 SKU, 99538493 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99659917 SKU, 99659917 ANALYTICS...
    Adapter Type Front
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25627679 SKU, 25627679 ANALYTICS...
    Adapter Type Front
    Flat
    Price
    $
    7
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061837 SKU, 22061837 ANALYTICS...
    Adapter Type Front
    Angled
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99423980 SKU, 99423980 ANALYTICS...
    Adapter Type Front
    Flat
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390346 SKU, 98390346 ANALYTICS...
    Adapter Type Front
    Angled
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25026569 SKU, 25026569 ANALYTICS...
    Adapter Type Front
    Angled
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99500809 SKU, 99500809 ANALYTICS...
    Adapter Type Front
    Flat
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22125151 SKU, 22125151 ANALYTICS...
    Adapter Type Front
    Flat
    Price
    $
    7
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available