Siemon MX5-F09 MAX® 5e Flat UTP Modules, Orange | Graybar Store
Siemon - MAX® 5e Flat UTP Modules, Orange - MX5-F09
+ / - Hover over image to Zoom
Other Views

    MAX® 5e Flat UTP Modules, Orange

    Manufacturer: Siemon
    Manufacturer #: MX5-F09
    SKU: 99488669
    $6.44
    Checking Pricing
         
    Color:Orange
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-F09
    • Color Orange
    • Category Cat 5e
    • Termination Style Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 5e® Cat 5e orange flat UTP module, 1-port.
    • Slim design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear