Siemon MX5-03 MAX 5e® Angled UTP Modules, Red | Graybar Store
Siemon - MAX 5e® Angled UTP Modules, Red - MX5-03
+ / - Hover over image to Zoom
Other Views

    MAX 5e® Angled UTP Modules, Red

    Manufacturer: Siemon
    Manufacturer #: MX5-03
    SKU: 99503118
    $6.65
    Checking Pricing
         
    Color:Red
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-03
    • Color Red
    • Category Cat 5e
    • Termination Style Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 5e® Cat 5e red angled UTP module, 1-port.
    • Slim design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear