Siemon MX5-04 MAX 5e® Angled UTP Modules, Grey | Graybar Store
Siemon - MAX 5e® Angled UTP Modules, Grey - MX5-04
+ / - Hover over image to Zoom
Other Views

    MAX 5e® Angled UTP Modules, Grey

    Manufacturer: Siemon
    Manufacturer #: MX5-04
    SKU: 99488667
    $6.65
    Checking Pricing
         
    Color:Grey
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-04
    • Color Grey
    • Category Cat 5e
    • Termination Style Punchdown
    • No. of Ports 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 5e® Cat 5e grey angled UTP module, 1-port.
    • Slim design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear