Siemon MX5-02 MAX 5e® Angled UTP Modules, White | Graybar Store
Siemon - MAX 5e® Angled UTP Modules, White - MX5-02
+ / - Hover over image to Zoom
Other Views

    MAX 5e® Angled UTP Modules, White

    Manufacturer: Siemon
    Manufacturer #: MX5-02
    SKU: 99488650
    $6.65
    Checking Pricing
         
    Color:White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX5-02
    • Color White
    • Category Cat 5e
    • Connector Type UTP
    • Termination Style Punch Down
    • No. of Ports 1
    • Flammability Rating UL
    • Wiring Configuration T568A; T568B
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX 5e® Cat 5e white angled UTP module, 1-port.
    • Slim design allows jacks to be side-stacked in faceplates
    • Color coded icons included for pot identification
    • Flexible mounting tab allows installation from front or rear