Hubbell Wiring Device - Kellems HBL460P5W Mating Plug | Graybar Store
Hubbell Wiring Device - Kellems - Mating Plug - HBL460P5W
+ / - Hover over image to Zoom
Other Views

    Mating Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL460P5W
    SKU: 88126933
    $390.56
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600 V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL460P5W
    • Color Black
    • Amperage 60A
    • Materials Nylon
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 600 V
    • Country of Origin US - USA
    Product Overview:
    HBL Mating Plug, Amperage: 60 A, Voltage Rating: 600 V, No. of Wires: 4, No.of Poles: 3, Nylon