3M 2228-1X10FT Mastic Tape | Graybar Store
3M - Mastic Tape - 2228-1X10FT
+ / - Hover over image to Zoom
Other Views

    Mastic Tape

    Manufacturer: 3M
    Manufacturer #: 2228-1X10FT
    SKU: 98407373
    $21.03
    Checking Pricing
         
    Color:Black
    Width (Inches):1
    Packaging:12 Rolls per Case
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2228-1X10FT
    • Color Black
    • Length 10 ft.
    • Materials Ethylene Propylene Rubber
    Product Overview:
    Scotch® 2228 Mastic Tape, Width Inches: 1 in, Length: 10 ft, Ethylene Propylene Rubber, Color: Black, Packaging: 12 Rolls per Case