3M VM-4X10 Mastic Tape | Graybar Store
3M - Mastic Tape - VM-4X10
+ / - Hover over image to Zoom
Other Views

    Mastic Tape

    Manufacturer: 3M
    Manufacturer #: VM-4X10
    SKU: 88178308
    $17.48
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:10 ft.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # VM-4X10
    • Color Black
    • Length 10 ft.
    • Materials Vinyl
    • Thickness 7 mil
    Product Overview:
    Scotch® Mastic Tape, Width Inches: 4 in, Length: 10 ft, Vinyl, Color: Black, Packaging: 10 per Pack