3M VM-1.5X20 Mastic Tape | Graybar Store
3M - Mastic Tape - VM-1.5X20
+ / - Hover over image to Zoom
Other Views

    Mastic Tape

    Manufacturer: 3M
    Manufacturer #: VM-1.5X20
    SKU: 88178306
    $9.01
    Checking Pricing
         
    Color:Black
    Packaging:10 per Pack
    Length:20 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # VM-1.5X20
    • Color Black
    • Length 20 ft.
    • Materials Vinyl
    • Thickness 7 mil
    Product Overview:
    Scotch® Mastic Tape, Width Inches: 1-1/2 in, Length: 20 ft, Vinyl, Color: Black, Packaging: 10 per Pack