3M 2200-3-1/4X4-1/2 Mastic Pad | Graybar Store
3M - Mastic Pad - 2200-3-1/4X4-1/2
+ / - Hover over image to Zoom
Other Views

    Mastic Pad

    Manufacturer: 3M
    Manufacturer #: 2200-3-1/4X4-1/2
    SKU: 88175874
    $5.12
    Checking Pricing
         
    Color:Black
    Width (Inches):3.25
    Packaging:50 per Pack
    Length:4-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2200-3-1/4X4-1/2
    • Color Black
    • Length 4-1/2 in.
    • Materials Polyvinyl Chloride
    • Thickness 125 mil
    Product Overview:
    Scotch® 2200 Mastic Pad, Width Inches: 3-1/4 in, Length: 4-1/2 in, Polyvinyl Chloride, Color: Black, Packaging: 50 per Pack