Aiphone KB-3MRD Master monitor that allows the connection of up to three video door stations and 4 additional sub monitors | Graybar Store
Aiphone - Master monitor that allows the connection of up to three video door stations and 4 additional sub monitors - KB-3MRD
+ / - Hover over image to Zoom
Other Views

    Master monitor that allows the connection of up to three video door stations and 4 additional sub monitors

    Manufacturer: Aiphone
    Manufacturer #: KB-3MRD
    SKU: 22128316
    $1,076.98
    Checking Pricing
         
    Dimensions:7-1/4 x 3-5/16 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # KB-3MRD
    • Dimensions 7-1/4 x 3-5/16 inches
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Audio/Video sub-master station with handset and tilt camera control for KB Series intercom system. Color White.
    • Audio/video master station works with up to three door stations and up to four sub-master stations (sold separately) to enable audio communication with visitors prior to authorizing access
    • Slim handset provides privacy when communicating with a door or sub-master station
    • 4 inch LCD color monitor activates when receiving a call from the video door station to aid visitor identification
    • Video monitor controls allow vertical tilting of the camera on the door station (sold separately) to customize the master operator's view of the visitor area
    • Door-release button controls an electric strike (sold separately) to remotely unlock the entrance for a visitor