Greenlee 0159-11 Master Electrician's Kit | Graybar Store
Greenlee - Master Electrician's Kit - 0159-11
+ / - Hover over image to Zoom
Other Views

    Master Electrician's Kit

    Manufacturer: Greenlee
    Manufacturer #: 0159-11
    SKU: 25090988
    $660.69
    Checking Pricing
         
    No. of Pieces:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0159-11
    • No. of Pieces 28
    Product Overview:
    Master Electrician Kit, 0159-11, Greenlee Textron Inc, Hand Tool Kit,
    Kit Includes: 18.000 IN Heavy-Duty Multi-Pocket Bag. Heavy-Duty 8-Pocket Leather Pouch. 2.000 IN Leather Tool Belt. 9.000 IN Side-Cutting Pliers. 8.000 IN Diagonal Cutting Pliers. 10.000 IN Pump Pliers. Pro Plus Wire Stripper 10 - 18 AWG. Stripping/Crimping Combination Tool. Cable Cutter. Utility Knife. 12.000 IN Hacksaw. Keystone Tip Square Shank 1/4 IN X 4.000 IN Flat Blade Screwdriver. Keystone Tip Square Shank 5/16 IN X 6.000 IN Flat Blade Screwdriver. Cabinet Tip Round Shank 3/16 IN X 6.000 IN Flat Blade Screwdriver. Cabinet Tip Round Shank 1/4 IN X 6.000 IN Flat Blade Screwdriver. Phillips Tip #1 - 3/16 INX 3.000 IN Screwdriver. Phillips Tip #2 - 1/4 IN X 4.000 IN Screwdriver. Screw holding Screwdriver 3/16 IN X 6.000 IN. 3.000 IN Scratch Awl. 9-Piece Folding Hex-Key Set. 25.000 FT Tape Measure. Torpedo Level. 18 OZ Electrician's Hammer. High Dexterity Gloves (L). GT-11 Voltage Tester. Long Nose Pliers 8" with Molded Grip. NM Cable Ripper. Adjustable Wrench 10" with Dipped Grip. .