Chatsworth Products Inc. - MCS Cable Manager, Double-Sided, Clear, 7 ft. H x 10 in. W - 30096-503
+ / - Hover over image to Zoom
Other Views

MCS Cable Manager, Double-Sided, Clear, 7 ft. H x 10 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30096-503
SKU: 99834665
$871.79
Checking Pricing
     
Depth (Inches):16.15 in
Width (Inches):10 in
Height (Inches):7 ft
Color:Transparent
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30096-503
  • Color Transparent
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Double-Sided
  • Brand MCS
  • Depth (Inches) 16.15 in
  • Height (Inches) 7 ft
  • Width (Inches) 10 in
  • Material Aluminum
  • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
  • No. of Sides Double-Sided
Product Overview:
Cabling Section, Type Cabling Section, Double Sided, Width 10 Inch, Height 7 Ft., Depth 16.15 Inch, Color Clear, Material Aluminum Sheet, Weight 53 Lb, Brand or Series MCS