Chatsworth 30095-503 MCS Cable Manager, Vertical, Double-Sided, Clear, 84 H x 6 in. W | Graybar Store
Chatsworth - MCS Cable Manager, Vertical, Double-Sided, Clear, 84 H x 6 in. W - 30095-503
+ / - Hover over image to Zoom
Other Views

    MCS Cable Manager, Vertical, Double-Sided, Clear, 84 H x 6 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 30095-503
    SKU: 99834658
    $739.67
    Checking Pricing
         
    Depth (Inches):16.15 in.
    Height (Inches):84 in.
    Color:Clear
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30095-503
    • Color Clear
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Brand MCS
    • Depth (Inches) 16.15 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Includes Cover with Handle and Reversible Aluminum SwitchGate Door
    • No. of Sides 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Master Cabling Section, Transparent, Aluminum, Vertical, Patch Cords