Chatsworth Products Inc. - MCS Master Cabling Section, Single Sided, Black, 7 ft. H x 10 in. W - 30093-703
+ / - Hover over image to Zoom
Other Views

MCS Master Cabling Section, Single Sided, Black, 7 ft. H x 10 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30093-703
SKU: 99834633
$607.41
Checking Pricing
     
Width (Inches):10 in
Height (Inches):7 ft
Depth (Inches):8.08 in
Color:Black
Material:Aluminum
No. of Sides:Single-Sided
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30093-703
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Vertical Cabling Section
  • Depth (Inches) 8.08 in
  • Height (Inches) 7 ft
  • Width (Inches) 10 in
  • Material Aluminum
  • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
  • No. of Sides Single-Sided
Product Overview:
Cabling Section, Type Cabling Section, Single Sided, Width 10 Inch, Height 7 Ft., Depth 8.08 Inch, Color Black, Material Aluminum Sheet, Weight 27 Lb, Brand or Series MCS