Chatsworth Products Inc. - MCS Cable Manager, Double-Sided, Black, 6 ft. H x 6 in. W - 30095-701
+ / - Hover over image to Zoom
Other Views

MCS Cable Manager, Double-Sided, Black, 6 ft. H x 6 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30095-701
SKU: 25163203
$835.09
Checking Pricing
     
Depth (Inches):16.15
Width (Inches):6 in.
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
Height (Feet):6 ft.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30095-701
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type Double-Sided
  • Brand MCS
  • Depth (Inches) 16.15
  • Height (Feet) 6 ft.
  • Width (Inches) 6 in.
  • Material Aluminum
  • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
  • No. of Sides Double-Sided
Product Overview:
Master Cabling Section, Black, Aluminum, Vertical, Patch Cords