Chatsworth 30096-715 MCS Cable Manager, Double-Sided, Black, 8 ft. H x 10 in. W | Graybar Store
Chatsworth - MCS Cable Manager, Double-Sided, Black, 8 ft. H x 10 in. W - 30096-715
+ / - Hover over image to Zoom
Other Views

    MCS Cable Manager, Double-Sided, Black, 8 ft. H x 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 30096-715
    SKU: 22120926
    $1,002.56
    Checking Pricing
         
    Depth (Inches):16.15
    Width (Inches):10 in.
    Color:Black
    No. of Sides:Double-Sided
    Material:Aluminum
    Height (Feet):8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 30096-715
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical
    • Type Double-Sided
    • Brand MCS
    • Depth (Inches) 16.15
    • Height (Feet) 8 ft.
    • Width (Inches) 10 in.
    • Material Aluminum
    • Includes Cover with Handle; Reversible Aluminum SwitchGate Door
    • No. of Sides Double-Sided
    Product Overview:
    Master Cabling Section, Black, Aluminum, Vertical, Patch Cords