Chatsworth Products Inc. - Master Cabling Section - 30095-715
+ / - Hover over image to Zoom
Other Views

Master Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30095-715
SKU: 22117103
Checking Pricing
     
Depth (Inches):16.15 in
Width (Inches):6 in
Height (Inches):8 ft
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30095-715
  • Color Black
  • Mounting Style Vertical
  • Type Double-Sided
  • Brand MCS
  • Depth (Inches) 16.15 in
  • Height (Inches) 8 ft
  • Width (Inches) 6 in
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Master Cabling Section, Black, Aluminum, Vertical, Patch Cords