Belden 40-00540 Mast Bracket | Graybar Store
Belden - Mast Bracket - 40-00540
+ / - Hover over image to Zoom
Other Views

    Mast Bracket

    Manufacturer: Belden
    Manufacturer #: 40-00540
    SKU: 91015172
    $4.63
    Checking Pricing
         
    Diameter (Inches):2-1/2 to 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 40-00540
    • Type Mast Bracket
    • Diameter (Inches) 2-1/2 to 3
    • Material of Construction Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Mast Bracket, Galvanized Steel, Diameter (Inches): 2-1/2 to 3 in