Panduit MPMS19-C0 Masonry Push Mount | Graybar Store
Panduit - Masonry Push Mount - MPMS19-C0
+ / - Hover over image to Zoom
Other Views

    Masonry Push Mount

    Manufacturer: Panduit
    Manufacturer #: MPMS19-C0
    SKU: 88198319
    $56.60
    Checking Pricing
         
    Mounting Type:Fir Tree Hole Mount
    Packaging:100 per Pack
    Color:Black
    Length:0.97 in.
    Width (Inches):0.37 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MPMS19-C0
    • Color Black
    • Length 0.97 in.
    • Materials Nylon
    • Mounting Type Fir Tree Hole Mount
    Product Overview:
    Pan Ty® Masonry Push Mount, Black, Width (Inches): 0.37 in, Nylon, Packaging: 100 Per Pack