L. H. Dottie MD2 1/4 x 4 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 1/4 x 4 in. Carbide Tip Masonry Drill Bit - MD2
+ / - Hover over image to Zoom
Other Views

    1/4 x 4 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD2
    SKU: 25322011
    $3.11
    Checking Pricing
         
    Overall Length (Inches):4
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD2
    • Hole Size 1/4 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 4
    Product Overview:
    Tungsten carbide tip 1/4 x 4 in. masonry drill bit. Shank size 1/4 in.
    • Tungsten Carbide
    • Tempered Body For Long Life
    • Features Slow Spiral
    • Suitable For Rotary or Percussion
    • Black Oxide Coated