L. H. Dottie CD3164 Masonry Drill Bit | Graybar Store
L. H. Dottie - Masonry Drill Bit - CD3164
+ / - Hover over image to Zoom
Other Views

    Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: CD3164
    SKU: 25321959
    $92.50
    Checking Pricing
         
    Tip Size:3/16 in.
    Shank Length (Inches):4-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CD3164
    • Type Masonry Drill Bit
    • Materials Tungsten Carbide
    • Shank Length (Inches) 4-1/2
    Product Overview:
    Masonry Drill Bit, Hammer, 3/16 Inch Hole Diameter, Carbide Tipped Material, Flute Length 4-1/2 Inch, Used For Anchor Size 1/4 Inch