L. H. Dottie CD5323 Masonry Drill Bit | Graybar Store
L. H. Dottie - Masonry Drill Bit - CD5323
+ / - Hover over image to Zoom
Other Views

    Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: CD5323
    SKU: 25236921
    $75.20
    Checking Pricing
         
    Tip Size:5/32 in.
    Shank Length (Inches):3-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CD5323
    • Type Masonry Drill Bit
    • Materials Tungsten Carbide
    • Shank Length (Inches) 3-1/2
    • Tip Size 5/32 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Masonry Drill Bit, Hammer, 5/32 Inch Hole Diameter, Carbide Tipped Material, Flute Length 3-1/2 Inch, Used For Anchor Size 3/16 Inch