Thomas and Betts GW 135 NG-1 Masonry Box, Non-Gangable, 1 in. Knockouts | Graybar Store
Thomas and Betts - Masonry Box, Non-Gangable, 1 in. Knockouts - GW 135 NG-1
+ / - Hover over image to Zoom
Other Views

    Masonry Box, Non-Gangable, 1 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: GW 135 NG-1
    SKU: 25083060
    $28.88
    Checking Pricing
         
    Box Style:Welded
    Size:3-3/4 W x 1-7/8 L x 3-1/2 D in
    Depth:3-1/2 in.
    Packaging:10 per Pack
    Capacity (Cubic Inch):22.0 cu. in.
    Use With:Conduit
    Knockouts:Bottom: 1 (2) in; End: 1 (2) in; Side: 1 (2) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GW 135 NG-1
    • Size 3-3/4 W x 1-7/8 L x 3-1/2 D in
    • Box Style Welded
    • Capacity (Cubic Inch) 22.0 cu. in.
    • Depth 3-1/2 in.
    • Knockouts Bottom: 1 (2) in; End: 1 (2) in; Side: 1 (2) in
    Product Overview:
    Steel City® Non-Gangable Masonry Box, Steel, Depth: 3-1/2 in, Knockouts: Bottom: 1 (2) in; End: 1 (2) in; Side: 1 (2) in, Size: 3-3/4 W x 1-7/8 L x 3-1/2 D in, Packaging: 10 per Pack