Raco 689B Masonry Box | Graybar Store
Raco - Masonry Box - 689B
+ / - Hover over image to Zoom
Other Views

    Masonry Box

    Manufacturer: Raco
    Manufacturer #: 689B
    SKU: 25696918
    $15.03
    Checking Pricing
         
    Bracket:Integral
    Box Style:Welded
    Color:Grey
    Size:3.547 W x 3.5 D x 3.5 L x 3.906 H in
    No. of Gangs:1
    Depth:3-1/2 in.
    Packaging:18 per Pack
    Capacity (Cubic Inch):22.5 cu. in.
    Use With:Data Outlets; Power Outlets
    Knockouts:Bottom: TKO (2); End: TKO (2); Side: TKO (4)
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 689B
    • Color Grey
    • Size 3.547 W x 3.5 D x 3.5 L x 3.906 H in
    • Box Style Welded
    • Bracket Integral
    • Capacity (Cubic Inch) 22.5 cu. in.
    • Depth 3-1/2 in.
    • Knockouts Bottom: TKO (2); End: TKO (2); Side: TKO (4)
    • No. of Gangs 1
    • Material Galvanized Steel
    • Packaging 18 per Pack
    • Use With Data Outlets; Power Outlets
    • Country of Origin CA - Canada
    Product Overview:
    RACO® Block-Loc™ Masonry Box, Galvanized Steel, Depth: 3-1/2 in, Knockouts: (2) TKO (Bottom); (2) TKO (End); (4) TKO (Side), Size: 3.547 x 3.906 x 3.5 in, Packaging: 18 per Pack