Raco 692 Masonry Box, 2-1/2 in. Deep, Non-Gangable, Knockouts | Graybar Store
Raco - Masonry Box, 2-1/2 in. Deep, Non-Gangable, Knockouts - 692
+ / - Hover over image to Zoom
Other Views

    Masonry Box, 2-1/2 in. Deep, Non-Gangable, Knockouts

    Manufacturer: Raco
    Manufacturer #: 692
    SKU: 88217154
    $71.08
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Welded
    Size:3.75 W x 2.5 L x 2.5 D x 5.59 H in
    No. of Gangs:3
    Depth:2-1/2 in.
    Packaging:10 per Pack
    Capacity (Cubic Inch):47.8 cu. in.
    Use With:Masonry Walls
    Knockouts:Bottom: Cocentric (3); End: Cocentric (6); Side: Cocentric (6)
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 692
    • Size 3.75 W x 2.5 L x 2.5 D x 5.59 H in
    • Box Style Welded
    • Bracket No Bracket
    • Capacity (Cubic Inch) 47.8 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: Cocentric (3); End: Cocentric (6); Side: Cocentric (6)
    • No. of Gangs 3
    • Material Steel
    • Packaging 10 per Pack
    • Use With Masonry Walls
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® No-Gangable Masonry Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: Cocentric (3); End: Cocentric (6); Side: Cocentric (6), Size: 3.75 W x 2.5 L x 2.5 D x 5.59 H in, Packaging: 10 per Pack