Thomas and Betts 331P Marrette® XTP® Non-Winged Wire Connectors | Graybar Store
Thomas and Betts - Marrette® XTP® Non-Winged Wire Connectors - 331P
+ / - Hover over image to Zoom
Other Views

    Marrette® XTP® Non-Winged Wire Connectors

    Manufacturer: Thomas and Betts
    Manufacturer #: 331P
    SKU: 97221726
    $0.09
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Orange
    Packaging:Bulk Box
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 331P
    • Color Orange
    • Wire Size 18 to 14 AWG
    • Material Polypropylene
    • Packaging Bulk Box
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Orange Marrette® XTP® non-winged wire connectors for 18 to 14 AWG wire.
    Marrette® XTP® non-winged wire connector is the only wire connector to offer a non-winged, variable volume live-action spring in the connector.
    • Accommodates a broader range of wire connection combinations
    • Coated with 100% pure copper, which reduces the corrosion common to tin and zinc-coated products
    • Finger friendly design offers a truer grip for less hand fatigue during repeated use