Phoenix Contact 0828736 Marker Sheet For DIN Rail Mounted Terminal Blocks | Graybar Store
Phoenix Contact - Marker Sheet For DIN Rail Mounted Terminal Blocks - 0828736
+ / - Hover over image to Zoom
Other Views

    Marker Sheet For DIN Rail Mounted Terminal Blocks

    Manufacturer: Phoenix Contact
    Manufacturer #: 0828736
    SKU: 25395641
    $6.48
    Checking Pricing
         
    Color:White
    Labeled With:THERMOMARK CARD PLUS, THERMOMARK CARD, BLUEMARK CLED, BLUEMARK LED
    Legend:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0828736
    • Color White
    • Labeled With THERMOMARK CARD PLUS, THERMOMARK CARD, BLUEMARK CLED, BLUEMARK LED
    • Legend Blank
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Snap-in blank, white marker sheet for DIN rail mounted terminal blocks for use with THERMOMARK CARD PLUS, THERMOMARK CARD, BLUEMARK CLED and BLUEMARK LED.
    • Mounting type: Snap into tall marker groove
    • For terminal block width: 6.2 mm
    • Lettering field: 5.6 x 10.5 mm