Phoenix Contact 0818085 Marker Sheet For DIN Rail Mounted Terminal Blocks | Graybar Store
Phoenix Contact - Marker Sheet For DIN Rail Mounted Terminal Blocks - 0818085
+ / - Hover over image to Zoom
Other Views

    Marker Sheet For DIN Rail Mounted Terminal Blocks

    Manufacturer: Phoenix Contact
    Manufacturer #: 0818085
    SKU: 25137894
    $7.22
    Checking Pricing
         
    Color:White
    Labeled With:BLUEMARK CLED, BLUEMARK LED
    Legend:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0818085
    • Color White
    • Labeled With BLUEMARK CLED, BLUEMARK LED
    • Legend Blank
    • Country of Origin PL - Poland
    Product Overview:
    Snap-in blank, white marker sheet for DIN rail mounted terminal blocks for use with BLUEMARK CLED and BLUEMARK LED.
    • Mounting type: Snap into tall marker groove
    • For terminal block width: 6.2 mm
    • Lettering field: 5.6 x 10.5 mm