Phoenix Contact 0829252 Marker For Terminal Block | Graybar Store
Phoenix Contact - Marker For Terminal Block - 0829252
+ / - Hover over image to Zoom
Other Views

    Marker For Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0829252
    SKU: 25495750
    $6.67
    Checking Pricing
         
    Color:White
    Length:8.2 mm
    Use With:BLUEMARK LED; THERMOMARK CARD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0829252
    • Color White
    • Length 8.2 mm
    • Use With BLUEMARK LED; THERMOMARK CARD
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Marker For Terminal Block, White, PC, Width Inches: 5.45 mm, BLUEMARK LED; THERMOMARK CARD, Length: 8.2 mm