Phoenix Contact 0829483 Marker For Terminal Block | Graybar Store
Phoenix Contact - Marker For Terminal Block - 0829483
+ / - Hover over image to Zoom
Other Views

    Marker For Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0829483
    SKU: 25398668
    $6.67
    Checking Pricing
         
    Color:White
    Length:10 mm.
    Use With:BLUEMARK LED; THERMOMARK CARD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0829483
    • Color White
    • Length 10 mm.
    • Use With BLUEMARK LED; THERMOMARK CARD
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    UniCard Marker For Terminal Block, White, PC, Width Inches: 5.55 mm, BLUEMARK LED; THERMOMARK CARD, Length: 10 mm