Phoenix Contact 0828744 Marker For Terminal Block | Graybar Store
Phoenix Contact - Marker For Terminal Block - 0828744
+ / - Hover over image to Zoom
Other Views

    Marker For Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0828744
    SKU: 25398438
    $6.87
    Checking Pricing
         
    Color:White
    Length:5 mm.
    Use With:BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0828744
    • Color White
    • Length 5 mm.
    • Use With BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    UniCard Marker For Terminal Block, White, PC, Width Inches: 4.6 mm, BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; THERMOMARK PRIME; TOPMARK LASER, Length: 5 mm