Phoenix Contact 0827447 Marker Carrier | Graybar Store
Phoenix Contact - Marker Carrier - 0827447
+ / - Hover over image to Zoom
Other Views

    Marker Carrier

    Manufacturer: Phoenix Contact
    Manufacturer #: 0827447
    SKU: 25574467
    $1.84
    Checking Pricing
         
    Color:Black
    Length:47 mm.
    Width (Inches):1.16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0827447
    • Color Black
    • Length 47 mm.
    • Width (Inches) 1.16
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Marker Carrier, Black, Polyamide, Width Inches: 1.16 in, Length: 47 mm