Phoenix Contact 0803906 Marker Card | Graybar Store
Phoenix Contact - Marker Card - 0803906
+ / - Hover over image to Zoom
Other Views

    Marker Card

    Manufacturer: Phoenix Contact
    Manufacturer #: 0803906
    SKU: 99695626
    $39.16
    Checking Pricing
         
    Color:White
    Length:186 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0803906
    • Color White
    • Length 186 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    SK Marker Card, White, Polyester, Width Inches: 3.8 mm, Length: 186 mm