Milwaukee Tool 48-22-3741 Marker | Graybar Store
Milwaukee Tool - Marker - 48-22-3741
+ / - Hover over image to Zoom
Other Views

    Marker

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3741
    SKU: 25820897
    $4.78
    Checking Pricing
         
    Color:Red
    Tip Style:Durable Acrylic Nib
    Overall Length (Inches):6.09
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3741
    • Color Red
    • Overall Length (Inches) 6.09
    • Tip Style Durable Acrylic Nib
    • SAP Material Type ZSTD
    Product Overview:
    INKZALL™ Marker, Red, Tip Style: Liquid Paint, Overall Length (Inches): 6.09 in