Milwaukee Tool 48-22-3106 Marker | Graybar Store
Milwaukee Tool - Marker - 48-22-3106
+ / - Hover over image to Zoom
Other Views

    Marker

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3106
    SKU: 25763931
    $6.40
    Checking Pricing
         
    Color:Black, Blue, Green and Red
    Tip Style:Fine Point
    Overall Length (Inches):5.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3106
    • Color Black, Blue, Green and Red
    • Overall Length (Inches) 5.5
    • Tip Style Fine Point
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    INKZALL™ Marker, BBlack, Blue, Green, Red, Tip Style: Fine Point, Overall Length (Inches): 5.5 in