Milwaukee Tool 48-22-3105 Marker | Graybar Store
Milwaukee Tool - Marker - 48-22-3105
+ / - Hover over image to Zoom
Other Views

    Marker

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3105
    SKU: 25692421
    $3.54
    Checking Pricing
         
    Color:Black
    Tip Style:Fine Point
    Overall Length (Inches):5.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3105
    • Color Black
    • Overall Length (Inches) 5.5
    • Tip Style Fine Point
    • Country of Origin CN - China
    Product Overview:
    Marker, Black, Tip Style: Fine Point, Overall Length (Inches): 5.5 in