Square D (Schneider Electric) ZBY9320 Marked Legend | Graybar Store
Square D (Schneider Electric) - Marked Legend - ZBY9320
+ / - Hover over image to Zoom
Other Views

    Marked Legend

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY9320
    SKU: 25727008
    $3.95
    Checking Pricing
         
    Color:Black/Yellow
    Legend:Emergency Stop
    Knob Style:Pushbutton
    Shape of Head:Mushroom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY9320
    • Color Black/Yellow
    • IEC Rating EN/IEC 60204-1
    • Knob Style Pushbutton
    • Legend Emergency Stop
    • Shape of Head Mushroom
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Harmony™ Marked Legend, Black/Yellow, EN/IEC 60204-1, Mushroom
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re