Airmaster Fan MARK I Mark I 290 RPM Ceiling Fan | Graybar Store
Airmaster Fan - Mark I 290 RPM Ceiling Fan - MARK I
+ / - Hover over image to Zoom
Other Views

    Mark I 290 RPM Ceiling Fan

    Manufacturer: Airmaster Fan
    Manufacturer #: MARK I
    SKU: 22085162
    $127.55
    Checking Pricing
         
    Voltage Rating:120
    CFM:26400 CFM
    Amperage:0.52A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Airmaster Fan
    • Manufacturer # MARK I
    • Amperage 0.52A
    • CFM 26400 CFM
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    White 56 in. 120V 62W continuous duty 0.52A ceiling fan with 26400 CFM and 30/15 in. down length.
    • 56 in. Propeller diameter
    • 290 RPM
    • 30 in./15 in. Down length