Hubbell Wiring Device - Kellems Marine Grade 15A Self-Test GFCI Duplex Receptacle With Power Denial (Bagged) | Graybar Store
Hubbell Wiring Device - Kellems - Marine Grade 15A Self-Test GFCI Duplex Receptacle With Power Denial (Bagged)
+ / - Hover over image to Zoom
Other Views

    Marine Grade 15A Self-Test GFCI Duplex Receptacle With Power Denial (Bagged)

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's GFCI receptacles can be mounted on any standard 2.50 in. (63.5) deep box. A feed-thru feature provides protection not only at that receptacle, but also at any other receptacle located downstream on the same circuit.

    These UL Listed receptacles have been designed to protect people from line-to-ground electrical shock hazards which may develop from a faulty appliance, tools or defective portable cords. If a ground fault does occur and the leakage level exceeds 4 to 6 milliamperes, the GFCI unit quickly acts to protect the user by opening the circuit, thus interrupting the power supply and limiting the duration of any electrical current flow. After tripping, the receptacle is reset by pushing a button on its face. A test button allows the user to test that the GFCI is in working order.
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    GFRST52MW
    25712023
    15A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    59
    .16
    /
    EA
    25712023
    Amperage
    15A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    59
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GFRST52M
    25712022
    15A
    Brown
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    59
    .16
    /
    EA
    25712022
    Amperage
    15A
    Color
    Brown
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    59
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712023 SKU, 25712023 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    59
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712022 SKU, 25712022 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    59
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available