Hubbell Wiring Device - Kellems GFRST52MW Marine Grade 15A 125V 2P3W NEMA 5-15R Self-Test GFCI Duplex Receptacle With Power Denial (Bagged), White | Graybar Store
Hubbell Wiring Device - Kellems - Marine Grade 15A 125V 2P3W NEMA 5-15R Self-Test GFCI Duplex Receptacle With Power Denial (Bagged), White - GFRST52MW
+ / - Hover over image to Zoom
Other Views

    Marine Grade 15A 125V 2P3W NEMA 5-15R Self-Test GFCI Duplex Receptacle With Power Denial (Bagged), White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST52MW
    SKU: 25712023
    $59.16
    Checking Pricing
         
    Amperage:15A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST52MW
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Marine grade white 15A 125V 2P3W NEMA 5-15R self-test GFCI dupex receptacle with power denial. Nylon wallplate included.
    These UL Listed receptacles have been designed to protect people from line-to-ground electrical shock hazards which may develop from a faulty appliance, tools or defective portable cords. If a ground fault does occur and the leakage level exceeds 4 to 6 milliamperes, the GFCI unit quickly acts to protect the user by opening the circuit, thus interrupting the power supply and limiting the duration of any electrical current flow. After tripping, the receptacle is reset by pushing a button on its face. A test button allows the user to test that the GFCI is in working order.