Superior Essex 5EP4P24-GN-P-ESS-TP Marathon LAN® Category 5e Plenum Cable, Green | Graybar Store
Superior Essex - Marathon LAN® Category 5e Plenum Cable, Green - 5EP4P24-GN-P-ESS-TP
+ / - Hover over image to Zoom
Other Views

    Marathon LAN® Category 5e Plenum Cable, Green

    Manufacturer: Superior Essex
    Manufacturer #: 5EP4P24-GN-P-ESS-TP
    SKU: 22066614
    $231.63
    Checking Pricing
         
    Color:Green
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EP4P24-GN-P-ESS-TP
    • Color Green
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Green Marathon LAN® category 5e plenum 4-pair cable. Manufacturer's part number 51-241-58.
    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 24 AWG solid bare annealed copper