Superior Essex Marathon LAN® Category 5e Plenum Cable | Graybar Store
Superior Essex - Marathon LAN® Category 5e Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Marathon LAN® Category 5e Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Marathon LAN® Category 5e cable offers an exceptional value for jobs that require standards compliance at a cost-effective price. This cable meets all of the industry standards while offering other features that make it easy to use.

    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 24 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EP4P24-YL-P-ESS-TP
    22108083
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    22108083
    Color
    Yellow
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-P-ESS-TP
    99550304
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel
    99550304
    Color
    Blue
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-ESS-TP
    99550305
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel
    99550305
    Color
    White
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-ESS-TP
    99656670
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel
    99656670
    Color
    Grey
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    239
    .72
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BK-P-ESS-TP
    22108087
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    22108087
    Color
    Black
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-S-ESS-TP
    99477270
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    99477270
    Color
    Blue
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-ESS-TP
    22069763
    Orange
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    22069763
    Color
    Orange
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-ESS-TP
    22066614
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    22066614
    Color
    Green
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-P-ESS-TP
    22061675
    Red
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    22061675
    Color
    Red
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-S-ESS-TP
    99477272
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    99477272
    Color
    Yellow
    Packaging
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-S-ESS-TP
    99477528
    White
    1000 ft Reel in a Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    99477528
    Color
    White
    Packaging
    1000 ft Reel in a Box
    Jacket Materials
    No. of Pairs
    Package
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-S-ESS-TP
    99477271
    Grey
    1000 ft Reel in a Box
    $
    231
    .63
    1000 Ft
    /
    Reel
    99477271
    Color
    Grey
    Packaging
    1000 ft Reel in a Box
    Jacket Materials
    No. of Pairs
    Package
    $
    231
    .63
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108083 SKU, 22108083 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550304 SKU, 99550304 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    239
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99550305 SKU, 99550305 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    239
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99656670 SKU, 99656670 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    239
    .72
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108087 SKU, 22108087 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477270 SKU, 99477270 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22069763 SKU, 22069763 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066614 SKU, 22066614 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061675 SKU, 22061675 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477272 SKU, 99477272 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477528 SKU, 99477528 ANALYTICS...
    Jacket Materials
    No. of Pairs
    Package
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477271 SKU, 99477271 ANALYTICS...
    Jacket Materials
    No. of Pairs
    Package
    Price
    $
    231
    .63
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available