Superior Essex 5ENP4P24-WH-S-ESS-PV Marathon LAN® Category 5e Non-Plenum Cable, Reel-In-A-Box, White | Graybar Store
Superior Essex - Marathon LAN® Category 5e Non-Plenum Cable, Reel-In-A-Box, White - 5ENP4P24-WH-S-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Marathon LAN® Category 5e Non-Plenum Cable, Reel-In-A-Box, White

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP4P24-WH-S-ESS-PV
    SKU: 99477280
    $149.30
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP4P24-WH-S-ESS-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White Marathon LAN® category 5e non-plenum 4-pair cable. Manufacturer's part number 51-243-45.
    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 24 AWG solid bare annealed copper